MOLEX 25W47 125V Woodhead® Watertite® Connector with Locking Blade
Description
Watertite Extreme Connector with Locking Blade, 2 Pole/3 Wire, NEMA L5-15, 125V, Cord Grip Body Size F2, Silicone Husk
Specifications
Brand Name | Woodhead | Sub Brand | Watertite® |
Item Name | Female Single Receptacle with Locking Blade | Type | Grounding, Polarized |
Voltage Rating | 125 V | Amperage Rating | 15 A |
Connection Type | 1/4 in Terminal Screw | Color | Yellow |
Contact Material | Nickel Plated Brass | Insulation Material | Neotex Paracril OZO Rubber, Nylon |
NEMA Rating | L5-15 | Temperature Rating | -40 to 75 °C |
Standards | UL E10176, CSA File Number, LR6837, NSF/ANSI/3-A 14159-1 | Application | For Industrial Applications |
UPC | 786788713027 |
Packages
10 - UNIT - (10) |