Abbotsford
pas25w47

PASS & SEYMOUR 25W47 15Amp 125V 2-Pole/3-Wire Watertight NEMA 4X/6P Locking Connector, Yellow

Price $88.49 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:25W47

Description

Locking Watertight Connector, 15amp 125volt, NEMA Configuration L5-15, multipoint sealing system provides environmental protection of NEMA 4, 4X, 6, 6P, & IP67 rated.FEATURES AND BENEFITS: • Thermoplastic elastomer (TPV) construction stands up to impacts, oils, chemicals, heat , and weather. • Nickel-Plated blades and contacts for long lasting, superior corrosion resistance. • Multipoint sealing system provides environmental protection of NEMA 4, 4X, 6, 6P, & IP67 rated. • Devices resist high-pressure hose down of 1,500 psi. • Color coded sealing bushings provided for large range of cord diameters • Large ribs on body for a superior grip when mating.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Locking Connector Type Watertight, Gland Nut
Voltage Rating 125 V Amperage Rating 15 A
Conductor Size 18-10 AWG Number of Conductors 3
Connection Type Screw Less Terminal Material Rubber
Color White Number of Ports 2
Length 4 in Diameter 1.81 in
NEMA Rating NEMA L5-15R Standards UL 498
Application For Commercial Applications UPC 785007114249

Packages

1 - UNIT - 1 10 - UNIT - 10