Abbotsford
pas3333ss

PASS & SEYMOUR 3333SS 30Amp 125/250V 3-WIRE Non-NEMA Connector, Black/white

Price $150.60 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:3333SS

Description

Non-NEMA 3 Wire Connector.FEATURES AND BENEFITS:• Quick-thread assembly screws and cord-grip screws come backed-out, ready-to-wire. • Industrial-strength, brass alloy plug blades and connector contacts resist heat rise, provide excellent conductivity. • Raised ribs provide non-slip gripping profile for turning to lock and unlock. • Double dovetail design provides superior protection against cord pull-out forces. • Impact- and corrosion-resistant durable nylon 6 shell material. • Rounded back contour reduces snags and hang-ups on the job site. • Scallop shell design provides non-slip gripping surface for insertion and withdrawal. Visible stamped NEMA configuration and device rating. • New-design external cord grips provide visible assurance of safe and proper cord retention. • Integral flexible rubber cord grommet conforms to and seals around SO cord to provide protection from oils, water, or chips entering wiring chamber.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Wire Connector Type Turnlok® Connector, Non-NEMA
Voltage Rating 125/250 V Amperage Rating 30 A
Material Nylon Color Black, White
Mounting Cord NEMA Rating Non-NEMA
Standards UL 498, CSA C22.2 No. 42 Application Industrial Applications
UPC 785007333312

Packages

1 - UNIT - 1 10 - UNIT - 10