Abbotsford
pas7413ss

PASS & SEYMOUR 7413-SS 20Amp 120/208V 4-Pole/4-Wire Turnlok® Industrial Spec Grade Non-NEMA Connector, Black Back White Front Body

Price $88.57 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:7413SS

Description

Rely on Pass & Seymour Turnlok® portable power solutions for all your demanding jobsite applications that require temporary power.FEATURES AND BENEFITS: • RoHS Compliant • Quick-thread assembly screws and cord-grip screws come backed-out, ready-to-wire. • Industrial-strength, brass alloy plug blades and connector contacts resist heat rise, provide excellent conductivity. • Raised ribs provide non-slip gripping profile for turning to lock and unlock. • Double dovetail design provides superior protection against cord pull-out forces. • Impact- and corrosion-resistant durable nylon 6 shell material. • Rounded back contour reduces snags and hang-ups on the job site. • Scallop shell design provides non-slip gripping surface for insertion and withdrawal. • Visible stamped NEMA configuration and device rating. • New-design external cord grips provide visible assurance of safe and proper cord retention. • Integral flexible rubber cord grommet conforms to and seals around SO cord to provide protection from oils, water, or chips entering wiring chamber.

Specifications

Brand Name Pass & Seymour Sub Brand Turnlok®
Item Name Locking Connector Type Turnlock Connector
Voltage Rating 120/208 V Amperage Rating 20 A
Conductor Size 18-0 AWG Number of Conductors 4
Phase 3 Material Thermoplastic
Color Black/White Number of Ports 3
Length 3.33 in Diameter 2 in
Standards UL 498 Application For Industrial use
UPC 785007741315

Packages

1 - UNIT - 1 10 - UNIT - 10