Abbotsford
pascrl520c

PASS & SEYMOUR CRL520C 20Amp 125V 2-Pole/3-Wire Turnlok L520 NEMA Connector, Yellow

Price $88.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:CRL520C

Description

Turnlok Connector 3wire 20amp 125volt Corrosion Resistant.FEATURES AND BENEFITS:• RoHS Compliant • Product Environmental Profile• Quick-thread assembly screws and cord-grip screws come backed-out, ready-to-wire.• Industrial-strength, brass alloy plug blades and connector contacts resist heat rise, provide excellent conductivity. Raised ribs provide non-slip gripping profile for turning to lock and unlock.• Double dovetail design provides superior protection against cord pull-out forces.• Impact- and corrosion-resistant durable nylon 6 shell material.• Rounded back contour reduces snags and hang-ups on the job site.• Scallop shell design provides non-slip gripping surface for insertion and withdrawal.• Visible stamped NEMA configuration and device rating.• New-design external cord grips provide visible assurance of safe and proper cord retention.• Integral flexible rubber cord grommet conforms to and seals around SO cord to provide protection from oils, water, or chips entering wiring chamber.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Locking Connector Type 2-Pole
Voltage Rating 125 V Amperage Rating 20 A
Number of Conductors 3 Phase 3
Material Nylon/Rubber Color Gray
Length 4.56 in Diameter 2.3 in
Mounting Round Portable Service Cord Standards UL Listed
Application Industrial UPC 785007252088

Packages

1 - UNIT - 1 10 - UNIT - 10