
PASS & SEYMOUR CS8264 50Amp 250V 2-Pole/3-Wire Turnlok® California Standard Style Connector, Black/White
Description
Connector California Standard Style 50amp 250volt Turnlok. FEATURES AND BENEFITS:• Quality Materials. • Durable • Time-tested design.• RoHS Compliant• CSA Standard: Yes• Number Of Wires: 3• Special Features: California Standard• Diameter: 2.26"• Length: 3.90"
Specifications
Brand Name | Pass & Seymour | Sub Brand | Turnlok® |
Item Name | Turnlock Connector | Type | California Style, Straight |
Voltage Rating | 250 V | Amperage Rating | 50 A |
Conductor Size | 0-18 AWG | Number of Conductors | 4 |
Connection Type | Screw Terminal | Phase | 3 |
Material | Thermoplastic | Color | Black and White |
Number of Ports | 3 | Length | 4 in |
Diameter | 2.26 in | Standards | UL 498 |
Application | Industrial | UPC | 785007826401 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |