Abbotsford
pasl1420c

PASS & SEYMOUR L1420C 20Amp 125/250V NEMA Connector, Black/White

Price $44.73 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:L1420C

Description

Industrial-strength, brass alloy plug blades and connector contacts resist heat rise, provide excellent conductivity. Features Raised ribs provide non-slip gripping profile for turning to lock and unlock. Turnlok Connector 4wire 20amp 125/250v FEATURES AND BENEFITS:• Quick-thread assembly screws and cord-grip screws come backed-out, ready-to-wire. • Industrial-strength, brass alloy plug blades and connector contacts resist heat rise, provide excellent conductivity. • Raised ribs provide non-slip gripping profile for turning to lock and unlock. • Double dovetail design provides superior protection against cord pull-out forces. • Impact- and corrosion-resistant durable nylon 6 shell material. • Rounded back contour reduces snags and hang-ups on the job site. • Scallop shell design provides non-slip gripping surface for insertion and withdrawal. • Visible stamped NEMA configuration and device rating. • New-design external cord grips provide visible assurance of safe and proper cord retention. • Integral flexible rubber cord grommet conforms to and seals around SO cord to provide protection from oils, water, or chips entering wiring chamber.

Specifications

Brand Name Pass & Seymour Sub Brand Turnlok®
Item Name Turnlock Connector Type Female
Voltage Rating 125/250 V Amperage Rating 20 A
Conductor Size 4 AWG Number of Conductors 4
Material Nylon Color Black and White
Number of Ports 2 Length 3.3 in
Diameter 2.20 in Mounting Connector
NEMA Rating L14-20R Standards UL 498
Application Industrial Spec Grade UPC 785007142013

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought