Abbotsford
pasl1430ccn

PASS & SEYMOUR L1430CCN 30A NEMA L1430 Connector - Black Back, White Front Body

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:L1430CCN

Description

Turnlok® Extra hard use (EHU) connector. Black back and white front body. Quick-thread assembly screws and cord-grip screws come backed-out, ready-to-wire. Industrial-strength, brass alloy plug blades and connector contacts resist heat rise provide excellent conductivity. Raised ribs provide non-slip gripping profile for turning to lock and unlock. Double dovetail design provides superior protection against cord pull-out forces. Impact and corrosion-resistant durable nylon 6 shell material. Rounded back contour reduces snags and hang-ups on the job site. Scallop shell design provides non-slip gripping surface for insertion and withdrawal. Visible stamped NEMA configuration and device rating. New-design external cord grips provide visible assurance of safe and proper cord retention. Integral flexible rubber cord grommet conforms to and seals around SO cord to provide protection from oils, water or chips entering wiring chamber.

Specifications

Brand Name Pass & Seymour Sub Brand Turnlok®
Item Name Female Connector Voltage Rating 125 - 250 V
Amperage Rating 30 A Number of Conductors 4
Connection Type Female Material Nylon
Color Black and White NEMA Rating NEMA L14-30R
UPC 785007142167

Packages

1 - UNIT - 1
Substitutes to this product
Inventory
Available for delivery
Available for pick up at Abbotsford
Price $101.78 / EA
Quantity EA