Abbotsford
pasl1520c

PASS & SEYMOUR L1520C 20Amp 250V 3-Pole 4-Wire NEMA L1520 Turnlok Connector, Black/White

Price $48.06 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:L1520C

Description

FEATURES AND BENEFITS:- Quick-thread assembly screws and cord-grip screws come backed-out, ready-to-wire.- Industrial-strength, brass alloy plug blades and connector contacts resist heat rise, provide excellent conductivity.- Raised ribs provide non-slip gripping profile for turning to lock and unlock.- Double dovetail design provides superior protection against cord pull-out forces.- Impact- and corrosion-resistant durable nylon 6 shell material.- Rounded back contour reduces snags and hang-ups on the job site.- Scallop shell design provides non-slip gripping surface for insertion and withdrawal.- Visible stamped NEMA configuration and device rating.- New-design external cord grips provide visible assurance of safe and proper cord retention.- Integral flexible rubber cord grommet conforms to and seals around SO cord to provide protection from oils, water, or chips entering wiring chamber.

Specifications

Brand Name Pass & Seymour Sub Brand Turnlok®
Item Name Turnlock Connector Type Female
Voltage Rating 250 V Amperage Rating 20 A
Conductor Size 4 AWG Number of Conductors 4
Material Nylon Color Black and White
Number of Ports 3 Length 3.3 in
Diameter 2.20 in Mounting Connector
NEMA Rating L15-20R Standards UL 498
Application Industrial Spec Grade UPC 785007152012

Packages

1 - UNIT - 1 10 - UNIT - 10