Abbotsford
pasl1520cbk

PASS & SEYMOUR L1520CBK 20A NEMA NEMA L5-20P Plug - Black Back, White Front Body

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:L1520CBK

Description

FEATURES:- Quick-thread assembly screws and cord-grip screws come backed-out, ready-to-wire.-Industrial-strength, brass alloy plug blades and connector contacts resist heat rise, provide excellent conductivity.-Raised ribs provide non-slip gripping profile for turning to lock and unlock.-Double dovetail design provides superior protection against cord pull-out forces.-Impact- and corrosion-resistant durable nylon 6 shell material.-Rounded back contour reduces snags and hang-ups on the job site.-Scallop shell design provides non-slip gripping surface for insertion and withdrawal.-Visible stamped NEMA configuration and device rating.-New-design external cord grips provide visible assurance of safe and proper cord retention.-Integral flexible rubber cord grommet conforms to and seals around SO cord to provide protection from oils, water, or chips entering wiring chamber.

Specifications

Brand Name Pass & Seymour Sub Brand Turnlok®
Item Name Female Connector Type Industrial Spec Grade
Voltage Rating 250 VAC Amperage Rating 20 A
Conductor Size 4 AWG Number of Conductors 4
Connection Type Female Material Nylon
Color Black/White Number of Ports 3
Length 3.33 in NEMA Rating NEMA L15-20R
Standards CSA Certified, UL 498, FSUL WC596 Listed

Packages

1 - UNIT - 1 10 - UNIT - 10