Abbotsford
pasl1020c

PASS & SEYMOUR L1020C 20Amp 125/250V 3-Pole/4-Wire Turnlok NEMA Connector L1020, Black Back/White Front Body

Price $106.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:L1020C

Description

Turnlok Connector 3wire 20amp 125/250 FEATURES AND BENEFITS:- Quick-thread assembly screws and cord-grip screws come backed-out, ready-to-wire. - Industrial-strength, brass alloy plug blades and connector contacts resist heat rise, provide excellent conductivity. - Raised ribs provide non-slip gripping profile for turning to lock and unlock. - Double dovetail design provides superior protection against cord pull-out forces. - Impact- and corrosion-resistant durable nylon 6 shell material. - Rounded back contour reduces snags and hang-ups on the job site. - Scallop shell design provides non-slip gripping surface for insertion and withdrawal. - Visible stamped NEMA configuration and device rating. - New-design external cord grips provide visible assurance of safe and proper cord retention. - Integral flexible rubber cord grommet conforms to and seals around SO cord to provide protection from oils, water, or chips entering wiring chamber.

Specifications

Brand Name Pass & Seymour Sub Brand Turnlok®
Item Name Locking Connector Type Front Body
Voltage Rating 125/250 V Amperage Rating 20 A
Conductor Size 18-10 AWG Number of Conductors 4
Phase 3 Material Thermoplastic
Color Black/White Number of Ports 3
Length 3.4 in Diameter 2.20 in
Mounting Cord NEMA Rating L10-20R
Standards UL 498 Application For Commercial
UPC 785007102017

Packages

1 - UNIT - 1 10 - UNIT - 10