Abbotsford
pasl2130c

PASS & SEYMOUR L2130-C 30Amp 120/208V 4-Pole/5-Wire Turnlok® L2130 Connector, Black Back/White Front Body

Price $167.13 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:L2130C

Description

FEATURES AND BENEFITS:• RoHS Compliant • Quick-thread assembly screws and cord-grip screws come backed-out, ready-to-wire.• Industrial-strength, brass alloy plug blades and connector contacts resist heat rise, provide excellent conductivity.• Raised ribs provide non-slip gripping profile for turning to lock and unlock.• Double dovetail design provides superior protection against cord pull-out forces.• Impact- and corrosion-resistant durable nylon 6 shell material.• Rounded back contour reduces snags and hang-ups on the job site.• Scallop shell design provides non-slip gripping surface for insertion and withdrawal.• Visible stamped NEMA configuration and device rating.• New-design external cord grips provide visible assurance of safe and proper cord retention.• Integral flexible rubber cord grommet conforms to and seals around SO cord to provide protection from oils, water, or chips entering wiring chamber.

Specifications

Brand Name Pass & Seymour Sub Brand Turnlok®
Item Name Turnlock Connector Type Right Angled
Voltage Rating 120/208 V Amperage Rating 30 A
Conductor Size 0-18 AWG Number of Conductors 5
Connection Type Screw Terminal Phase 3
Material Thermoplastic Color Black and White
Number of Ports 3 Length 3.3 in
Diameter 2.20 in NEMA Rating L21-30R
Standards UL 498, IP20 Application Industrial
UPC 785007213010

Packages

1 - UNIT - 1 10 - UNIT - 10