Abbotsford
pasl3720c

PASS & SEYMOUR L3720-C 20Amp 347V 2-Pole/3-Wire Turnlok® NEMA Connector L2420, Black Back/White Front Body

Price $41.80 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:L3720C

Description

20Amp 347V Turnlok® NEMA Connector L2420, Black Back/White Front Body.FEATURES AND BENEFITS:• RoHS Compliant Product Environmental Profile• Quick-thread assembly screws and cord-grip screws come backed-out, ready-to-wire.• Industrial-strength, brass alloy plug blades and connector contacts resist heat rise, provide excellent conductivity.• Raised ribs provide non-slip gripping profile for turning to lock and unlock.• Double dovetail design provides superior protection against cord pull-out forces.• Impact- and corrosion-resistant durable nylon 6 shell material.• Rounded back contour reduces snags and hang-ups on the job site.• Scallop shell design provides non-slip gripping surface for insertion and withdrawal.• Visible stamped NEMA configuration and device rating.• New-design external cord grips provide visible assurance of safe and proper cord retention.• Integral flexible rubber cord grommet conforms to and seals around SO cord to provide protection from oils, water, or chips entering wiring chamber.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Locking Connector Type Straight
Size 3.4" Voltage Rating 347 V
Amperage Rating 20 A Number of Poles 2
Number of Wires 3 NEMA Configuration L24-20R
NEMA Rating L24-20R Conductor Size 18 - 10 AWG
Material Thermoplastic Color Black/White
Phase 3 Degree of Protection IP20
Terminal Connection Screw Terminal Dimensions 3.4 in L
Standards UL 498 Application Commercial
UPC 785007233155

Packages

1 - UNIT - 1 10 - UNIT - 10