Abbotsford
pasl530cgcm

PASS & SEYMOUR L530-CGCM 30Amp 125V Turnlok® Heavy-Duty Ground Continuity Monitoring (GCM) Connector, Black/White

Price $164.49 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:L530CGCM
Documents Documents

Description

30Amp 125V Turnlok® Heavy-Duty Ground Continuity Monitoring (GCM) Connector, Black/White.FEATURES AND BENEFITS:• Integral indication of ground continuity and power status. Continuous monitoring enhances personnel safety and adds convenience.• Dual, bright LED indicators with 360° visibility. Green LEDs indicate proper ground continuity and power status. Red LEDs indicate ground continuity loss or reversed polarity. No LED indicates open hot, open neutral, or hot to ground cross. For 250V configurations: Hot to ground cross will be indicated by a green and red LED.• NEMA configurations always visible for fast identification without disconnecting.• Exclusive neoprene dust shield on devices seals cable entry. Optional weatherproof boots (sold separately).• Chemical- and impact-resistant nylon housing features horizontal, easy grip ribs on back body.• Exclusive, rugged two-piece cord grip (15 Amp only) accepts a wide range of cord widths. Provides uniform pressure for superior retention of conductors.• Recessed cord-grip screw reduces screwdriver slippage, improves safety. Quick-thread tri-drive assembly and cord-grip screws come backed-out and ready-to-wire.• Color-coded terminal screws are backed-out for fast installation.• Industrial-strength, brass alloy plug blades and connector contacts resist heat rise, provide excellent conductivity.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Locking AFCI/GFCI Outlet Connector Type Turn-Lock
Grade Industrial Specification Size 4.5x3.3x2.7
Voltage Rating 125 V Amperage Rating 30 A
Number of Poles 2 Number of Wires 3
Material Nylon/Rubber Color Gray
Phase 3 Dimensions 4.5 x 3.3 x 2.7 in
Mounting Type Round Portable Service Cord Standards UL Listed
Application For Industrial Use UPC 785007265637

Packages

1 - UNIT - 1 10 - UNIT - 10