Abbotsford
pasl720c

PASS & SEYMOUR L720C 20Amp 480V 2-Pole/3-Wire Turnlok NEMA Connector, Black/White

Price $71.11 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:L720C

Description

FEATURES AND BENEFITS:• RoHS Compliant • Product Environmental Profile• Quick-thread assembly screws and cord-grip screws come backed-out, ready-to-wire.• Industrial-strength, brass alloy plug blades and connector contacts resist heat rise, provide excellent conductivity.• Raised ribs provide non-slip gripping profile for turning to lock and unlock.• Double dovetail design provides superior protection against cord pull-out forces.• Impact- and corrosion-resistant durable nylon 6 shell material.• Rounded back contour reduces snags and hang-ups on the job site.• Scallop shell design provides non-slip gripping surface for insertion and withdrawal.• Visible stamped NEMA configuration and device rating.• New-design external cord grips provide visible assurance of safe and proper cord retention.• Integral flexible rubber cord grommet conforms to and seals around SO cord to provide protection from oils, water, or chips entering wiring chamber.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Turnlock Connector Type Connector
Grade Commercial Size 3.4"
Voltage Rating 277 V Amperage Rating 20 A
Number of Wires 3 NEMA Configuration NEMA L7-20R
NEMA Rating L7-20R Conductor Size 10-18 AWG
Material Thermoplastic Color Black/White
Phase 3 Dimensions 3.4 in
Standards UL 498 Application Commercial
UPC 785007272017

Packages

1 - UNIT - 1 10 - UNIT - 10 2700 - SKID - 2700