Abbotsford
pasl820c

PASS & SEYMOUR L820C 20Amp 480V 2-Pole/3-Wire 2.20 inch Diameter Turnlok NEMA Connector L820, Black Back White Front Body

Price $41.74 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:L820C

Description

Turnlok Connector IP20 Suitability 20 amp 480 V, L8-20R.FEATURES AND BENEFITS:- Quick-thread assembly screws and cord-grip screws come backed-out, ready-to-wire. - Industrial-strength, brass alloy plug blades and connector contacts resist heat rise, provide excellent conductivity. - Raised ribs provide non-slip gripping profile for turning to lock and unlock. - Double dovetail design provides superior protection against cord pull-out forces. - Impact and corrosion-resistant durable nylon 6 shell material. - Rounded back contour reduces snags and hang-ups on the job site. - Scallop shell design provides non-slip gripping surface for insertion and withdrawal. - Visible stamped NEMA configuration and device rating. - New-design external cord grips provide visible assurance of safe and proper cord retention. - Integral flexible rubber cord grommet conforms to and seals around SO cord to provide protection from oils, water, or chips entering wiring chamber.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Turnlock Connector Type Straight
Voltage Rating 480 V Amperage Rating 20 A
Conductor Size 18-10 AWG Connection Type Screw Terminal
Phase 3 Material Thermoplastic
Color Black/White Length 3.33 in
Diameter 2.20 in NEMA Rating L8-20R
Standards UL 498 Application Commercial
UPC 785007282016

Packages

1 - UNIT - 1 10 - UNIT - 10