Abbotsford
paspsl615c

PASS & SEYMOUR PSL615-C 15Amp 250V 2-Pole/ 3-Wire Turnlok® NEMA L615 Extra-Hard Use Connector, Black Back/White Front Body

Price $35.85 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:PSL615C

Description

FEATURES AND BENEFITS: • RoHS Compliant • Quick-thread assembly screws and cord-grip screws come backed-out, ready-to- wire. • Industrial-strength, brass alloy plug blades and connector contacts resist heat rise, provide excellent conductivity. • Raised ribs provide non-slip gripping profile for turning to lock and unlock. • Double dovetail design provides superior protection against cord pull-out forces. • Impact- and corrosion-resistant durable nylon 6/6 shell material. • Rounded back contour reduces snags and hang-ups on the job site.• Scallop shell design provides non-slip gripping surface for insertion and withdrawal. • Visible stamped NEMA configuration and device rating. • New-design external cord grips provide visible assurance of safe and proper cord retention. • Integral flexible rubber cord grommet conforms to and seals around SO cord to provide protection from oils, water, or chips entering wiring chamber.

Specifications

Brand Name Pass & Seymour Sub Brand Turnlok®
Item Name Turnlock Connector Type Female
Voltage Rating 250 V Amperage Rating 15 A
Conductor Size 4 AWG Number of Conductors 3
Material Nylon Color Black and White
Number of Ports 2 Length 3.3 in
Diameter 1.516 in Mounting Surface
NEMA Rating L6-15R Standards UL 498
Application Industrial Spec Grade UPC 785007236682

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50