
COOPER INDUSTRIES CS6365 50Amp 125/250V Arrow Hart Locking Plug, Steel
Description
Eaton locking plug, No.10-6 AWG, 50 A, industrial, 125/250 V, back wiring, steel, armored, Non-NEMA, three-pole, four-wire, steel, 0.68 to 1.13 inch.
Specifications
Brand Name | Eaton | Sub Brand | Arrow Hart, Hart Lock |
Item Name | Locking Plug | Type | Industrial |
Number of Wires | 4 | Number of Poles | 3 |
Voltage Rating | 125/250 V | Amperage Rating | 50 A |
Conductor Size | 10-6 AWG | Color/Finish | Steel |
Cord Type | Armored | Cord Size | 0.68 - 1.33 in |
Temperature Rating | -40 to 90 °C | Contact Material | Zinc Plated Brass Alloy |
NEMA Rating | Non-NEMA | Dielectric Strength | 1000 V |
Material | Glass Filled Nylon | Grounding | Yes |
Dimensions | 5.73 in L x 3.1 in W x 2.68 in H | Environmental Conditions | V0 Flammability Rated Per UL94 |
Standards | cULus Listed, Federal Specification 6221 02, RoHS Compliant | UPC | 040893676630 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |