Abbotsford
cwdcwl1420pbk

COOPER INDUSTRIES CWL1420PBK-M 20Amp 125V/250V 3-Pole/4-Wire Hart-Lock Twist Lock Plug, Black

Inventory
Unavailable for order
Manufacturer:COOPER INDUSTRIES
Manufacturer #:CWL1420PBK-M

Description

Incandescent/Halogen, magnetic low voltage, electronic low-voltage, fluorescent, compact fluorescent, LED load.

Specifications

Brand Name Cooper Industries Sub Brand Hart Lock
Item Name Locking Plug Type Industrial, Specification Grade
Number of Wires 4 Number of Poles 3
Voltage Rating 125/250 VAC Amperage Rating 20 A
Color/Finish Black Cord Size 0.38 - 1 in
Terminal Connection Back Wired Temperature Rating -40 to 75 °C
NEMA Rating L14-20 Material Nylon
Grounding Grounding Dimensions 2.19 in L x 2.31 in W x 2.75 in H
Standards cUL Listed, UL Listed, UL 94 Flammability Rating

Packages

1 - UNIT - 1