COOPER INDUSTRIES CWL1430P-M 30Amp 125/250V 3-Pole/4-Wire Industrial Specification Grade Ultra Grip Plug, Black/White
Description
Industrial Specification Grade Locking Devices - Ultra Grip Plug & Connector 30A, 125/250V NEMA L14-30 3-Pole/4-Wire. Superior design and performance make Arrow Hart’s devices the ideal choice for industrial applications. Available in a wide range of NEMA and Non-NEMA configurations.
Specifications
Brand Name | Cooper Industries | Sub Brand | Hart Lock |
Item Name | Locking Plug | Type | Industrial, Specification Grade |
Number of Wires | 4 | Number of Poles | 3 |
Voltage Rating | 125/250 VAC | Amperage Rating | 30 A |
Color/Finish | Black/White | Cord Size | 0.38 - 1 in |
Terminal Connection | Back Wired | Temperature Rating | -40 to 75 °C |
NEMA Rating | L14-30 | Material | Nylon |
Grounding | Grounding | Dimensions | 2.19 in L x 2.31 in W x 2.75 in H |
Standards | cUL Listed, UL Listed, UL 94 Flammability Rating |
Packages
1 - UNIT - 1 |