COOPER INDUSTRIES CWL1520P-M 20Amp 250V NEMA L15-20 3-Phase 3-Pole 4-Wire Ultra Grip Plug, Black/White
Description
Industrial Specification Grade Locking Devices - Ultra Grip Plug 20A, 250V NEMA L15-20 3-Pole/4-Wire. Superior design and performance make Arrow Hart’s devices the ideal choice for industrial applications. Available in a wide range of NEMA and Non-NEMA configurations.
Specifications
Brand Name | Cooper Industries | Sub Brand | Hart Lock |
Item Name | Locking Plug | Type | Industrial, Specification Grade |
Number of Wires | 4 | Number of Poles | 3 |
Voltage Rating | 250 VAC | Amperage Rating | 20 A |
Color/Finish | Black/White | Cord Size | 0.38 - 1 in |
Phase | 3 | Terminal Connection | Back Wired |
Temperature Rating | -40 to 75 °C | NEMA Rating | L15-20 |
Material | Nylon | Grounding | Grounding |
Dimensions | 2.19 in L x 2.31 in W x 2.75 in H | Standards | cUL Listed, UL Listed, UL 94 Flammability Rating |
Packages
1 - UNIT - 1 |