![cwdcwl2330pm](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/127006923.jpg?preset=medium)
COOPER INDUSTRIES CWL2330P-M 30Amp 347V/600V NEMA L23-20 4-Pole/5-Wire Industrial Specification Grade Ultra Grip Plug, Black/White
Description
Industrial Specification Grade Locking Devices - Ultra Grip Plug 30A, 347/600V NEMA L23-30 4-Pole/5-Wire. Superior design and performance make Arrow Hart’s devices the ideal choice for industrial applications. Available in a wide range of NEMA and Non-NEMA configurations.
Specifications
Brand Name | Cooper Industries | Sub Brand | Hart Lock |
Item Name | Locking Plug | Type | Industrial, Specification Grade |
Number of Wires | 5 | Number of Poles | 4 |
Voltage Rating | 347/600 VAC | Amperage Rating | 30 A |
Color/Finish | Black/White | Cord Size | 0.63 - 1.16 in |
Phase | 3 | Terminal Connection | Back Wired |
Temperature Rating | -40 to 75 °C | NEMA Rating | L23-30 |
Material | Nylon | Grounding | Grounding |
Dimensions | 1.83 in L x 2.13 in W x 2.85 in H | Standards | cUL Listed, UL Listed, UL 94 Flammability Rating |
Packages
1 - UNIT - 1 |