Abbotsford
cwdcwl520pm

COOPER INDUSTRIES CWL520P-M 20Amp 125V NEMA L5-20 2-Pole/3-Wire Industrial Specification Grade Ultra Grip Plug, Black/White

Inventory
Unavailable for order
Manufacturer:COOPER INDUSTRIES
Manufacturer #:CWL520P-M

Description

Industrial Specification Grade Locking Devices - Ultra Grip Plug 20A, 125V/AC NEMA L5-20 2-Pole/3-Wire. Superior design and performance make Arrow Hart’s devices the ideal choice for industrial applications. Available in a wide range of NEMA and Non-NEMA configurations.

Specifications

Brand Name Cooper Industries Sub Brand Hart Lock
Item Name Locking Plug Type Industrial, Specification Grade
Number of Wires 3 Number of Poles 2
Voltage Rating 125 VAC Amperage Rating 15 A
Color/Finish Black/White Cord Size 0.63 - 1.16 in
Terminal Connection Back Wired Temperature Rating -40 to 75 °C
NEMA Rating L5-20 Material Nylon
Grounding Grounding Dimensions 1.83 in L x 2.13 in W x 2.85 in H
Standards cUL Listed, UL Listed, UL 94 Flammability Rating

Packages

1 - UNIT - 1