![cwdahcl1430p](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/376928958.jpg?preset=medium)
COOPER WIRING 30Amp 125/250V Arrow Hart Color Coded Locking Plug , Black/Orange
Description
30A Industrial grade locking Color Coded ultra grip plug, 3 pole, 4 wire.
Specifications
Brand Name | Eaton | Sub Brand | Arrow Hart |
Item Name | Color Coded Locking Plug | Type | Industrial Grade, Ultra Grip |
Number of Wires | 4 | Number of Poles | 3 |
Voltage Rating | 125/250 V | Amperage Rating | 30 A |
Conductor Size | 14-8 AWG | NEMA Configuration | NEMA L14-30 |
Color/Finish | Orange and Black | Cord Size | 0.38 - 1.16 in dia |
Terminal Connection | Back Wire Terminal Clamp | Temperature Rating | -40 °C to 60 °C |
Contact Material | Tin Plated Bronze | Dielectric Strength | 1000 V |
Material | Nylon | Dimensions | 2.13 in L x 2.3 in W x 2.92 in H |
Environmental Conditions | V2 Flammability Rated Per UL94 | Standards | cULus Listed, NOM Certified, NAFTA and RoHS Compliant |
UPC | 032664755675 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 40 - UNIT - 40 |