![cwdahcl1530p](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/376927446.jpg?preset=medium)
COOPER INDUSTRIES AHCL1530P 30Amp 250V 3-Pole/4-Wire 3-Phase Arrow Hart Color Coded Industrial Grade Ultra Grip Plug, Blue/Black
Description
PRODUCT FEATURES:- All nylon construction- EPDM gasket seals cord hole from dust and debris- Back wire terminal clamps for easy secure wiring- Individual wiring compartments with tapered channel for easy insertion of wires- Clear cover over wiring compartments allows easy inspection of wiring terminations- Rating printed on side of device- Double dovetail cord clamps with reversible inserts provide secure cord retention over a full range of cord diameters
Specifications
Brand Name | Eaton | Sub Brand | Arrow Hart |
Item Name | Locking Plug | Type | Ultra Grip |
Number of Wires | 4 | Number of Poles | 3 |
Voltage Rating | 250 V | Amperage Rating | 30 A |
Conductor Size | 14-8 AWG | Color/Finish | Black/Blue |
Cord Size | 0.38 - 1.16 in | Phase | 3 |
Temperature Rating | -40 °C to 60 °C | NEMA Rating | L15-30 |
Material | Nylon | Dimensions | 2.13 in L x 2.3 in W x 2.92 in H |
Standards | cULus Listed, NAFTA, NOM Certified, RoHS Compliant | Application | For Industrial use |
UPC | 032664755552 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 40 - UNIT - 40 |