COOPER INDUSTRIES AHCL520P 20Amp 125V 2-Pole/3-Wire Arrow Hart Color Coded Industrial Grade Ultra Grip Plug, Yellow/Black
Description
PRODUCT FEATURES:- All nylon construction- EPDM gasket seals cord hole from dust and debris- Back wire terminal clamps for easy secure wiring- Individual wiring compartments with tapered channel for easy insertion of wires- Clear cover over wiring compartments allows easy inspection of wiring terminations- Rating printed on side of device- Double dovetail cord clamps with reversible inserts provide secure cord retention over a full range of cord diameters
Specifications
Brand Name | Eaton | Sub Brand | Arrow Hart |
Item Name | Color Coded Locking Plug | Type | Industrial Grade, Ultra Grip |
Number of Wires | 3 | Number of Poles | 2 |
Voltage Rating | 125 V | Amperage Rating | 20 A |
Conductor Size | 14-8 AWG | NEMA Configuration | NEMA L5-20 |
Color/Finish | Yellow and Black | Cord Size | 0.38 - 1 in dia |
Terminal Connection | Back Wire Terminal Clamp | Temperature Rating | -40 °C to 60 °C |
Contact Material | Tin Plated Bronze | Dielectric Strength | 1000 V |
Material | Nylon | Dimensions | 2.23 in L x 2.1 in W x 2.69 in H |
Environmental Conditions | V2 Flammability Rated Per UL94 | Standards | cULus Listed, NOM Certified, NAFTA and RoHS Compliant |
UPC | 032664755781 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 40 - UNIT - 40 |