COOPER INDUSTRIES CWL520P-M 20A 125VAC NEMA L5-20 2-Pole/3-Wire Ultra Grip Plug, Black/White
Description
Industrial Specification Grade Locking Devices - Ultra Grip Plug 20A, 125V/AC NEMA L5-20 2-Pole/3-Wire. Superior design and performance make Arrow Hart’s devices the ideal choice for industrial applications. Available in a wide range of NEMA and Non-NEMA configurations.
Specifications
Brand Name | Cooper Industries | Sub Brand | Hart Lock |
Item Name | Locking Plug | Type | Industrial, Specification Grade |
Number of Wires | 3 | Number of Poles | 2 |
Voltage Rating | 125 VAC | Amperage Rating | 15 A |
Color/Finish | Black/White | Cord Size | 0.63 - 1.16 in |
Terminal Connection | Back Wired | Temperature Rating | -40 to 75 °C |
NEMA Rating | L5-20 | Material | Nylon |
Grounding | Grounding | Dimensions | 1.83 in L x 2.13 in W x 2.85 in H |
Standards | cUL Listed, UL Listed, UL 94 Flammability Rating |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |