COOPER INDUSTRIES CWL620P-M 20Amp 250V NEMA L6-20 2-Pole/3-Wire Ultra Grip Plug, Black/White
Description
Industrial Specification Grade Locking Devices - Ultra Grip Plug 20A, 250V/AC NEMA L6-20 2-Pole/3-Wire. Superior design and performance make Arrow Hart’s devices the ideal choice for industrial applications. Available in a wide range of NEMA and Non-NEMA configurations.
Specifications
Brand Name | Cooper Industries | Item Name | Locking Plug |
Type | Ultra Grip | Number of Poles | 2 |
Voltage Rating | 250 V | Amperage Rating | 20 A |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |