
COOPER INDUSTRIES CWL630P-M 30Amp 250V NEMA L6-30 2-Pole/3-Wire Ultra Grip Plug, Black/White
Description
Industrial Specification Grade Locking Devices - Ultra Grip Plug 30A, 250V/AC NEMA L6-30 2-Pole/3-Wire. Superior design and performance make Arrow Hart’s devices the ideal choice for industrial applications. Available in a wide range of NEMA and Non-NEMA configurations.
Specifications
Brand Name | Eaton | Sub Brand | Hart Lock |
Item Name | Locking Plug | Type | Industrial Grade, Dust-Tight, Polarised |
Number of Wires | 3 | Number of Poles | 2 |
Voltage Rating | 250 V | Amperage Rating | 30 A |
NEMA Configuration | L6-30 | Color/Finish | Black/White |
Cord Size | 0.38 - 1 in | Terminal Connection | Back Wire, Clamp |
Temperature Rating | -40 to 75 °C | Material | Neoprene |
Grounding | Grounded | Mounting Type | Screw |
Includes | Inserts | Standards | UL (File No. E1381) Listed, CSA (File No. LR16215) Certified |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |