
COOPER INDUSTRIES L1730PWBK 30Amp 600V 3-Pole/4-Wire Hart-Lock Industrial Specification Grade Watertight Plug, Black
Description
Industrial Specification Grade Locking Devices - Watertight Plug 30A, 3Ø 600V NEMA L17-30 3-Pole/4-Wire. Superior design and performance make Arrow Hart’s devices the ideal choice for industrial applications. Available in a wide range of NEMA and Non-NEMA configurations.
Specifications
Brand Name | Cooper Industries | Sub Brand | Arrow Hart |
Item Name | Locking Watertight Plug | Type | Industrial, Specification Grade |
Number of Wires | 4 | Number of Poles | 3 |
Voltage Rating | 600 V | Amperage Rating | 30 A |
Conductor Size | 18-10 AWG | Color/Finish | Black |
Cord Size | 0.43 - 1.15 in | Phase | 3 |
Terminal Connection | Back Wired | Contact Material | Brass |
NEMA Rating | L17-30, NEMA 6P, 6, 4, 4X | Material | Nylon/Santoprene |
Grounding | Grounding | Degree of Protection | IP67 |
Dimensions | 6.38 in L x 4.4 in W x 3.82 in H | Standards | cULus Listed |
UPC | 032664709104 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |