
MOLEX 14W47 125V Woodhead® Watertite® Plug
Description
Specifications
Brand Name | Woodhead | Type | Plug |
Number of Poles | 2,3 | UPC | 781725597265 |
Packages
5 - UNIT - (5) |
Brand Name | Woodhead | Type | Plug |
Number of Poles | 2,3 | UPC | 781725597265 |
5 - UNIT - (5) |