MOLEX 24W47 125V Woodhead® Watertite® Plug with Locking Blade
Description
Watertite Extreme Plug with Locking Blade, 2 Pole/3 Wire, NEMA L5-15, 125V, Cord Grip Body Size F2, Silicone Husk
Specifications
Brand Name | Woodhead | Sub Brand | Watertite® |
Item Name | Male Plug with Locking Blade | Type | Polarized |
Number of Wires | 3 | Number of Poles | 2 |
Voltage Rating | 125 V | Amperage Rating | 15 A |
Color/Finish | Yellow | Cord Size | 0.062 - 5/8 in |
Terminal Connection | 1/4 in Screw | Temperature Rating | -40 to 75 °C Continuous |
Contact Material | Nickel Plated Brass | NEMA Rating | L5-15 |
Material | Neotex Paracril OZO Rubber | Grounding | Yes |
Degree of Protection | IP67 | Mounting Type | Free-Hanging (In-Line) |
Standards | UL File Number E10176, CSA File Number LR6837, RoHS Compliant, NSF/ANSI/3-A 14159-1 | Application | For Industrial Application |
UPC | 786788712020 |
Packages
10 - UNIT - (10) |