
PASS & SEYMOUR 24W47AM 15Amp 125V NEMA L5-15P SteriGuard Turnlock Plug, Yellow
Description
SteriGuard™ Anti-Microbial Wiring Devices provide excellent protection against the growth of microbes on all surfaces. Independent testing proves the ability of these devices to inhibit the growth of Escherichia coli, Gram (-) and Staphylococcus aureus, Gram (+) providing long lasting benefits to manufacturers’ beyond conventional cleaning methods. Rated watertight for 1,500 psi high-pressure hosedown, these plugs and connectors feature multiple seals to ensure protection against the environment. SteriGuard provides a cost-effective way to add additional safety precautions and unequaled assurance that every feasible step has been taken in the interest of consumer protection.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Locking Plug | Type | Anti-Microbial |
Number of Wires | 3 | Number of Poles | 2 |
Voltage Rating | 125 V | Amperage Rating | 15 A |
Conductor Size | 18 - 12 AWG | NEMA Configuration | L5-15P |
Color/Finish | Yellow | Cord Type | Type S, SO, ST, SJ, SJO, SJT, 18/3 to 12/3, 0.300 - 0.625 in dia |
Phase | 1 | Temperature Rating | -40 °C to 60 °C |
NEMA Rating | L5-15P | Material | Rubber |
Environmental Conditions | Watertight | Standards | UL Listed, CSA Certified |
Application | High-Pressure Washdowns. Particle Build-Up. Condensation. Corrosive Substances. Food and Beverage Processing Plants Can be Harsh, Challenging Environments. Fortunately, we Have a Full Menu of Electrical Devices That Keep Things Running Smoothly While Protecting People and Equipment. IEC Pin and Sleeve Devices Watertight Plugs and Connectors | Thermoplastic Elastomer Body Resists Water, Oils, Lubricants and Soaps While Maintaining NEMA 4, 4X, 6, 6P, and IP65, 66, 67 Ratings | Ideal for Washdown Areas - Rated Watertight for 1,500 PSI High-Pressure Hose Down | Nickel-Plated Blades and Contacts for Long-Lasting, Superior Corrosion Resistance | Watertight Compression cord Grips and A Multipoint Sealing System between the Plug and Connector Ensures Protection from Water and Contaminants P | UPC | 785007057058 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |