Abbotsford
pas3331ss

PASS & SEYMOUR 3331SS 30Amp 125/250V 3-Wire Non-NEMA Plug, Black/White

Price $78.09 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:3331SS

Description

FEATURES AND BENEFITS:• Quick-thread assembly screws and cord-grip screws come backed-out, ready-to-wire. • Industrial-strength, brass alloy plug blades and connector contacts resist heat rise, provide excellent conductivity. • Raised ribs provide non-slip gripping profile for turning to lock and unlock. • Double dovetail design provides superior protection against cord pull-out forces. • Impact and corrosion-resistant durable nylon 6 shell material. • Rounded back contour reduces snags and hang-ups on the job site. • Scallop shell design provides non-slip gripping surface for insertion and withdrawal. • Visible stamped NEMA configuration and device rating. • New-design external cord grips provide visible assurance of safe and proper cord retention. • Integral flexible rubber cord grommet conforms to and seals around SO cord to provide protection from oils, water, or chips entering wiring chamber.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Electrical Plug Type Turnlok® Plug, Non-NEMA
Number of Wires 3 Voltage Rating 125/250 V
Amperage Rating 30 A NEMA Rating Non-NEMA
Material Nylon Standards UL 498, CSA C22.2 No. 42
Application Industrial Applications UPC 785007333114

Packages

1 - UNIT - 1 10 - UNIT - 10