Abbotsford
pas3431ss

PASS & SEYMOUR 3431SS 30Amp 120/280V 4-Wire 3-Phase Non-NEMA Plug, Black Back White Front Body

Price $94.46 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:3431SS

Description

FEATURES AND BENEFITS:- Quick-thread assembly screws and cord-grip screws come backed-out, ready-to-wire. - Industrial-strength, brass alloy plug blades and connector contacts resist heat rise, provide excellent conductivity. - Raised ribs provide non-slip gripping profile for turning to lock and unlock. - Double dovetail design provides superior protection against cord pull-out forces. - Impact and corrosion-resistant durable nylon 6 shell material. - Rounded back contour reduces snags and hang-ups on the job site. - Scallop shell design provides non-slip gripping surface for insertion and withdrawal. - Visible stamped NEMA configuration and device rating. - New-design external cord grips provide visible assurance of safe and proper cord retention. - Integral flexible rubber cord grommet conforms to and seals around SO cord to provide protection from oils, water, or chips entering wiring chamber.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Electrical Plug Type Turnlok® Plug, Non-NEMA
Number of Wires 4 Number of Poles 4
Voltage Rating 120/208 V Amperage Rating 30 A
Phase 3 NEMA Rating Non-NEMA
Material Nylon Standards UL 498
Application Industrial Applications UPC 785007343113

Packages

1 - UNIT - 1 10 - UNIT - 10