PASS & SEYMOUR 3763M 50Amp 250VDC/600VAC 2-Pole/3-Wire Non-NEMA Corrosion-Resistant Plug, Black/Yellow
Description
50Amp 250VDC/600VAC 2-Pole/3-Wire Corrosion-Resistant Plug.FEATURES & BENEFITS: • Quality Materials• Durability• Time-tested design • Number Of Wires: 3• Special Features: Corrosion-Resistant• Diameter: 2.29"• Length: 4.38"
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Electrical Plug | Type | Turnlok® Corrosion-Resistant Plug |
Number of Wires | 3 | Voltage Rating | 600//250 VAC//VDC |
Amperage Rating | 50 A | NEMA Rating | None |
Material | Nylon | Standards | UL 498, CSA C22.2 No. 42 |
Application | Industrial Applications | UPC | 785007376302 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |