Abbotsford
pas7311ss

PASS & SEYMOUR 7311-SS 20Amp 125/250V 2-Pole/3-Wire Turnlok Non-NEMA Plug, Black Back/White Front Body

Price $35.02 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:7311SS

Description

FEATURES AND BENEFITS: • RoHS Compliant • Quick-thread assembly screws and cord-grip screws come backed-out, ready-to-wire. • Industrial-strength, brass alloy plug blades and connector contacts resist heat rise, provide excellent conductivity. • Raised ribs provide non-slip gripping profile for turning to lock and unlock. • Double dovetail design provides superior protection against cord pull-out forces. • Impact- and corrosion-resistant durable nylon 6 shell material. • Rounded back contour reduces snags and hang-ups on the job site. • Scallop shell design provides non-slip gripping surface for insertion and withdrawal. • Visible stamped NEMA configuration and device rating. • New-design external cord grips provide visible assurance of safe and proper cord retention. • Integral flexible rubber cord grommet conforms to and seals around SO cord to provide protection from oils, water, or chips entering wiring chamber.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Electrical Plug Type Turnlock Plug
Number of Wires 3 Number of Poles 2
Voltage Rating 125/250 V Amperage Rating 20 A
NEMA Rating Non NEMA Material Nylon
Standards UL 498 Application Industrial Applications
UPC 785007731118

Packages

1 - UNIT - 1 10 - UNIT - 10