Abbotsford
pas7411ss

PASS & SEYMOUR 7411-SS 20Amp 120/208V 4-Pole/4-Wire 3-Phase Turnlok Non-NEMA Plug, Black Back/White Front Body

Price $67.08 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:7411SS

Description

FEATURES AND BENEFITS: • RoHS Compliant • Quick-thread assembly screws and cord-grip screws come backed-out, ready-to-wire. • Industrial-strength, brass alloy plug blades and connector contacts resist heat rise, provide excellent conductivity. • Raised ribs provide non-slip gripping profile for turning to lock and unlock. • Double dovetail design provides superior protection against cord pull-out forces. • Impact- and corrosion-resistant durable nylon 6 shell material. • Rounded back contour reduces snags and hang-ups on the job site. • Scallop shell design provides non-slip gripping surface for insertion and withdrawal. • Visible stamped NEMA configuration and device rating. • New-design external cord grips provide visible assurance of safe and proper cord retention. • Integral flexible rubber cord grommet conforms to and seals around SO cord to provide protection from oils, water, or chips entering wiring chamber.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Turnlock Male Plug Type Plug
Number of Wires 4 Number of Poles 3
Voltage Rating 250 V Amperage Rating 20 A
Conductor Size 4 AWG Color/Finish Black
NEMA Rating Non NEMA Material Nylon
Mounting Type Recessed/Flush Dimensions 1-1/2 in
Standards UL 498 Application Industrial Spec Grade
UPC 785007741117

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok