
PASS & SEYMOUR 7547DF 15Amp 125V NEMA L1-15P Turnlok Plug, Black
Description
Plug 15amp 125volt Turnlok.FEATURES AND BENEFITS: • Interior components constructed of high-grade brass material for physical and electrical integrity. • High-impact thermoplastic housing withstands on-the-job abuse. • Ratings and NEMA configurations are clearly visible on flange face, for fast I.D. while in use.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Plug | Type | Plug Tail |
Number of Wires | 2 | Number of Poles | 2 |
Voltage Rating | 125 V | Amperage Rating | 15 A |
Conductor Size | 18-10 AWG | Color/Finish | Black |
NEMA Rating | L1-15P | Material | Thermoplastic |
Dimensions | 1.6 in | Standards | UL 498 |
Application | For Commercial Applications | UPC | 785007754711 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 | 5000 - SKID - 5000 |