
PASS & SEYMOUR CRL515P 15Amp 125V 2-Pole/3-Wire NEMA L5-15P Turnlok Plug, Yellow
Description
Turnlok® Plug 3-Wire 15A 125V Corrosion Resistant
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Turnlock Plug | Type | Plug |
Number of Wires | 3 | Number of Poles | 2 |
Voltage Rating | 125 V | Amperage Rating | 15 A |
Conductor Size | 10 - 18 AWG | NEMA Configuration | L5-15P |
Color/Finish | Black/White | NEMA Rating | L5-15P |
Material | Thermoplastic | Dimensions | 3 in |
Standards | UL 498 | Application | Commercial |
UPC | 785007005158 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 | 6250 - SKID - 6250 |