Abbotsford
pascrl520p

PASS & SEYMOUR CRL520P 20Amp 125V 2-Pole/3-Wire NEMA L5-20P Turnlok Plug, Yellow

Price $62.48 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:CRL520P

Description

Turnlok Plug 3-Wire 20amp 125volt Corrosion Resistant.FEATURES AND BENEFITS:• RoHS Compliant• Quick-thread assembly screws and cord-grip screws come backed-out, ready-to-wire.• Industrial-strength, brass alloy plug blades and connector contacts resist heat rise, provide excellent conductivity.• Raised ribs provide non-slip gripping profile for turning to lock and unlock.• Double dovetail design provides superior protection against cord pull-out forces.• Impact- and corrosion-resistant durable nylon 6 shell material.• Rounded back contour reduces snags and hang-ups on the job site.• Scallop shell design provides non-slip gripping surface for insertion and withdrawal.• Visible stamped NEMA configuration and device rating.• New-design external cord grips provide visible assurance of safe and proper cord retention.• Integral flexible rubber cord grommet conforms to and seals around SO cord to provide protection from oils, water, or chips entering wiring chamber.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Turnlock Plug Type Industrial Specification Grade
Number of Wires 3 Number of Poles 2
Voltage Rating 125 V Amperage Rating 20 A
Color/Finish Gray Phase 3
Material Nylon/Rubber Mounting Type Round Portable Service Cord
Dimensions 4.56 x 2.3 x 2.3 in Standards UL Listed
Application Industrial UPC 785007252095

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought