
PASS & SEYMOUR CS8365 50Amp 250V 3-Pole/4-Wire Non-NEMA Turnlok California Standard Plug, Black/Yellow
Description
50Amp 250V 3-Pole/4-Wire Turnlok® California Standard Plug, Black/Yellow. FEATURES AND BENEFITS: • Quality Materials. • Durability. • Time-tested design.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Locking Male Plug | Type | Flanged Inlet, Straight Angled |
Number of Wires | 4 | Number of Poles | 3 |
Voltage Rating | 250 V | Amperage Rating | 50 A |
Conductor Size | 10-18 AWG | Color/Finish | Gray |
Phase | 3 | Terminal Connection | Screw |
Material | Thermoplastic | Dimensions | 4.4 in |
Standards | UL 498, California Compliant | Application | Commercial |
UPC | 785007836509 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |