Abbotsford
pasl1430p

PASS & SEYMOUR L1430P 30Amp 125/250V 3-Pole/4-Wire NEMA 14-30P Turnlok Locking Plug, Black/White

Price $43.39 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:L1430P

Description

Turnlok Plug 4-wire 30amp 125/250v.FEATURES AND BENEFITS:• RoHS Compliant• Quick-thread assembly screws and cord-grip screws come backed-out, ready-to-wire.• Industrial-strength, brass alloy plug blades and connector contacts resist heat rise, provide excellent conductivity.• Raised ribs provide non-slip gripping profile for turning to lock and unlock.• Double dovetail design provides superior protection against cord pull-out forces.• Impact- and corrosion-resistant durable nylon 6 shell material.• Rounded back contour reduces snags and hang-ups on the job site.• Scallop shell design provides non-slip gripping surface for insertion and withdrawal.• Visible stamped NEMA configuration and device rating.New-design external cord grips provide visible assurance of safe and proper cord retention.• Integral flexible rubber cord grommet conforms to and seals around SO cord to provide protection from oils, water, or chips entering wiring chamber.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Turnlock Male Plug Type Plug
Number of Wires 4 Number of Poles 2
Voltage Rating 125/250 V Amperage Rating 30 A
Conductor Size 4 AWG Color/Finish Black and White
NEMA Rating L14-30P Material Nylon
Dimensions 3.8 in Standards UL 498
Application Industrial Spec Grade UPC 785007143041

Packages

1 - UNIT - 1 10 - UNIT - 10