Abbotsford
pasl1830p

PASS & SEYMOUR L1830P 30A 120/280V 4-Pole/4-Wire NEMA L18-30P Turnlok Plug, Black Back, White Front Body

Price $115.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:L1830P

Description

Plug 4wire 30amp 120/208volt Turnlok.FEATURES AND BENEFITS:• RoHS Compliant • Quick-thread assembly screws and cord-grip screws come backed-out, ready-to-wire.• Industrial-strength, brass alloy plug blades and connector contacts resist heat rise, provide excellent conductivity.• Raised ribs provide non-slip gripping profile for turning to lock and unlock.• Double dovetail design provides superior protection against cord pull-out forces.• Impact- and corrosion-resistant durable nylon 6 shell material.• Rounded back contour reduces snags and hang-ups on the job site.• Scallop shell design provides non-slip gripping surface for insertion and withdrawal.• Visible stamped NEMA configuration and device rating.• New-design external cord grips provide visible assurance of safe and proper cord retention.• Integral flexible rubber cord grommet conforms to and seals around SO cord to provide protection from oils, water, or chips entering wiring chamber.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Turnlock Plug Type Industrial Specification Grade
Number of Wires 4 Number of Poles 3
Voltage Rating 120/208 V Amperage Rating 30 A
Conductor Size 0 - 18 AWG NEMA Configuration L18-30P
Color/Finish Black/White Phase 3
NEMA Rating L18-30P Material Thermoplastic
Dimensions 3.8 in Standards UL 498
Application Industrial UPC 785007183047

Packages

1 - UNIT - 1 10 - UNIT - 10