Abbotsford
pasl1920p

PASS & SEYMOUR L1920P 20Amp 277/480V 4-Pole 4-Wire NEMA 19-20P Turnlok Plug , Black Back White Front Body

Price $84.61 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:L1920P

Description

20 Amp NEMA Plug L1920 - Black Back, White Front Body. FEATURES AND BENEFITS:- Quick-thread assembly screws and cord-grip screws come backed-out, ready-to-wire. - Industrial-strength, brass alloy plug blades and connector contacts resist heat rise, provide excellent conductivity. - Raised ribs provide non-slip gripping profile for turning to lock and unlock. - Double dovetail design provides superior protection against cord pull-out forces. - Impact and corrosion-resistant durable nylon 6 shell material. - Rounded back contour reduces snags and hang-ups on the job site. - Scallop shell design provides non-slip gripping surface for insertion and withdrawal. - Visible stamped NEMA configuration and device rating. - New-design external cord grips provide visible assurance of safe and proper cord retention. - Integral flexible rubber cord grommet conforms to and seals around SO cord to provide protection from oils, water, or chips entering wiring chamber.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Electrical Plug Type Plug Tail
Number of Wires 4 Number of Poles 4
Voltage Rating 277/480 V Amperage Rating 20 A
Phase 3 NEMA Rating L19-20P
Material Thermoplastic Standards UL 498
Application Commercial Applications UPC 785007192049

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought