Abbotsford
pasl2320p

PASS & SEYMOUR L2320P 20Amp 347/600V 4-Pole/5-Wire NEMA L23-20P Turnlok Plug , Black Back/White Front Body

Price $87.42 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:L2320P

Description

20Amp 347/600V 4-Pole/5-Wire Turnlok® NEMA Plug L2320, Black Back/White Front Body.FEATURES AND BENEFITS:• RoHS Compliant• Quick-thread assembly screws and cord-grip screws come backed-out, ready-to-wire.• Industrial-strength, brass alloy plug blades and connector contacts resist heat rise, provide excellent conductivity.• Raised ribs provide non-slip gripping profile for turning to lock and unlock.• Double dovetail design provides superior protection against cord pull-out forces.• Impact- and corrosion-resistant durable nylon 6 shell material.• Rounded back contour reduces snags and hang-ups on the job site.• Scallop shell design provides non-slip gripping surface for insertion and withdrawal.• Visible stamped NEMA configuration and device rating.• New-design external cord grips provide visible assurance of safe and proper cord retention.• Integral flexible rubber cord grommet conforms to and seals around SO cord to provide protection from oils, water, or chips entering wiring chamber.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Electrical Plug Type Plug Tail
Number of Wires 5 Number of Poles 4
Voltage Rating 347/600 V Amperage Rating 20 A
Phase 3 NEMA Rating L23-20P
Material Thermoplastic Standards UL 498
Application Commercial Applications UPC 785007232042

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought