Abbotsford
pasl520pgcm

PASS & SEYMOUR L520-PGCM 20Amp 125V 2-Pole/3-Wire NEMA L5-20P Turnlok Heavy-Duty Ground Continuity Monitoring (GCM) Plug, Black & White

Price $53.13 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:L520PGCM
Documents Documents

Description

20Amp 125V 2-Pole/3-Wire Turnlok® Heavy-Duty Ground Continuity Monitoring (GCM) Plug, Black & White.FEATURES AND BENEFITS:• Integral indication of ground continuity and power status. Continuous monitoring enhances personnel safety and adds convenience.• Dual, bright LED indicators with 360° visibility. Green LEDs indicate proper ground continuity and power status. Red LEDs indicate ground continuity loss or reversed polarity. No LED indicates open hot, open neutral, or hot to ground cross. For 250V configurations: Hot to ground cross will be indicated by a green and red LED.• NEMA configurations always visible for fast identification without disconnecting.• Exclusive neoprene dust shield on devices seals cable entry. Optional weatherproof boots (sold separately).• Chemical- and impact-resistant nylon housing features horizontal, easy grip ribs on back body.• Exclusive, rugged two-piece cord grip (15 Amp only) accepts a wide range of cord widths. Provides uniform pressure for superior retention of conductors.• Recessed cord-grip screw reduces screwdriver slippage, improves safety. Quick-thread tri-drive assembly and cord-grip screws come backed-out and ready-to-wire.• Color-coded terminal screws are backed-out for fast installation.• Industrial-strength, brass alloy plug blades and connector contacts resist heat rise, provide excellent conductivity.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Locking Plug Type Turn-Lock, Industrial Specification Grade, Heavy Duty
Number of Wires 3 Number of Poles 2
Voltage Rating 125 V Amperage Rating 20 A
Phase 3 Material Nylon/Rubber
Mounting Type Round Portable Service Cord Dimensions 4.5 x 3.3 x 2.7 in
Standards UL Listed Application For Industrial Use
UPC 785007265491

Packages

1 - UNIT - 1 10 - UNIT - 10