Abbotsford
pasl720p

PASS & SEYMOUR L720P 20Amp 277V 2-Pole/3-Wire NEMA L7-20P Turnlok Plug, Black/White

Price $47.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:L720P

Description

Plug 3 Wire 20amp 277volt Turnlok.FEATURES AND BENEFITS:• RoHS Compliant Product Environmental Profile• Quick-thread assembly screws and cord-grip screws come backed-out, ready-to-wire.• Industrial-strength, brass alloy plug blades and connector contacts resist heat rise, provide excellent conductivity.• Raised ribs provide non-slip gripping profile for turning to lock and unlock.• Double dovetail design provides superior protection against cord pull-out forces.• Impact- and corrosion-resistant durable nylon 6 shell material.• Rounded back contour reduces snags and hang-ups on the job site.• Scallop shell design provides non-slip gripping surface for insertion and withdrawal.• Visible stamped NEMA configuration and device rating.• New-design external cord grips provide visible assurance of safe and proper cord retention.• Integral flexible rubber cord grommet conforms to and seals around SO cord to provide protection from oils, water, or chips entering wiring chamber.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Turnlock Plug Type Industrial Specification Grade
Number of Wires 3 Number of Poles 2
Voltage Rating 277 V Amperage Rating 20 A
Conductor Size 4 AWG NEMA Configuration L7-20P
Color/Finish Black/White NEMA Rating L7-20P
Material Nylon Dimensions 3.8 in
Standards UL 498 Application Industrial Specification
UPC 785007272048

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought