Abbotsford
pasl730p

PASS & SEYMOUR L730P 30Amp 277V 2-Pole/3-Wire NEMA L17-30P Turnlok Plug, Black/White

Price $72.37 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:L730P

Description

Turnlok Plug 3wire 30amp 277volt.FEATURES AND BENEFITS:• RoHS Compliant Product Environmental Profile• Quick-thread assembly screws and cord-grip screws come backed-out, ready-to-wire.• Industrial-strength, brass alloy plug blades and connector contacts resist heat rise, provide excellent conductivity.• Raised ribs provide non-slip gripping profile for turning to lock and unlock.• Double dovetail design provides superior protection against cord pull-out forces.• Impact- and corrosion-resistant durable nylon 6 shell material.• Rounded back contour reduces snags and hang-ups on the job site.• Scallop shell design provides non-slip gripping surface for insertion and withdrawal.• Visible stamped NEMA configuration and device rating.• New-design external cord grips provide visible assurance of safe and proper cord retention.• Integral flexible rubber cord grommet conforms to and seals around SO cord to provide protection from oils, water, or chips entering wiring chamber.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Turnlock Plug Type Plug
Number of Wires 3 Number of Poles 2
Voltage Rating 277 V Amperage Rating 30 A
Conductor Size 10 - 18 AWG NEMA Configuration L7-30P
Color/Finish Black/White Phase 3
NEMA Rating L7-30P Material Thermoplastic
Dimensions 3.75 in Standards UL 498
Application Commercial UPC 785007273045

Packages

1 - UNIT - 1 10 - UNIT - 10