Abbotsford
pasl830p

PASS & SEYMOUR L830P 30Amp 480V 2-Pole/3-Wire NEMA L8-30R Turnlok Plug, Black Back/White Front Body

Price $82.09 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:L830P

Description

30Amp 480V 2-Pole/3-Wire Turnlok® NEMA L830 Plug, Black Back/White Front Body.FEATURES AND BENEFITS: • RoHS Compliant• Quick-thread assembly screws and cord-grip screws come backed-out, ready-to-wire.• Industrial-strength, brass alloy plug blades and connector contacts resist heat rise, provide excellent conductivity.• Raised ribs provide non-slip gripping profile for turning to lock and unlock.• Double dovetail design provides superior protection against cord pull-out forces.• Impact- and corrosion-resistant durable nylon 6 shell material.• Rounded back contour reduces snags and hang-ups on the job site.• Scallop shell design provides non-slip gripping surface for insertion and withdrawal.• Visible stamped NEMA configuration and device rating.• New-design external cord grips provide visible assurance of safe and proper cord retention.• Integral flexible rubber cord grommet conforms to and seals around SO cord to provide protection from oils, water, or chips entering wiring chamber.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Turnlock Locking Plug Type Plug Tail
Number of Wires 3 Number of Poles 2
Voltage Rating 480 V Amperage Rating 30 A
Conductor Size 18-10 AWG NEMA Configuration L8-30P
Color/Finish Black/White Phase 3
NEMA Rating L8-30P Material Thermoplastic
Dimensions 3-3/4 in Standards UL 498, cULus Listed
Application Commercial UPC 785007283044

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought